Zoro Homepage

Nitrile, Yellow/Black, M 1 PR

  • Mfr # SKG00106CF-8(M)

  • Zoro # G011221262


product price: $8.69
/pr
Sold in multiples of 12 for $104.28

Key Features

Color
Yellow/Black
Glove Coating Finish
Nitrile
Glove Length
5.12 in
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKG00106CF-8(M)
Zoro #
G011221262
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
5.12 in

Details

Color
Yellow/Black
Glove Coating Finish
Nitrile
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Cuff Style
Elasticated Knit Wrist
Application
Civil Engineering|Glass and Glazing|Metal Fabrication Work|Metal Forging and Processing|Public Works|Salvage and Material Refinement|Vehicle Assembly|Vehicle Repairs and Maintenance|Waste Collection and Sorting
Coating Type
Palm Coated
Glove Materials
Para-Aramid,Steel Fibre,Nylon

Description

  • • Cut resistance: level F / ANSI A7
  • • Mediumweight 10g liner made of para-aramid and steel fibre to protect against high cut risks
  • • Nitrile palm coating offers optimum dry grip and protect from oil and water
  • • Contact heat protection up to 100°C / 212°F for a short period (15 sec max)
  • • Designed for easy movement and continuous wear
  • • Seamless knit prevents irritation
  • • Elasticated wrist provides a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.