
Nitrile, Yellow/Black, XL 1 PR
Mfr # SKG00106CJ-10(XL)
Zoro # G011221231
product price: $8.69
/prSold in multiples of 12 for $104.28
Key Features
Color
Yellow/Black
Glove Coating Finish
Nitrile
Glove Length
5.51 in
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKG00106CJ-10(XL)
Zoro #
G011221231
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
XL
Glove Length
5.51 in
Details
Color
Yellow/Black
Glove Coating Finish
Nitrile
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Cuff Style
Elasticated Knit Wrist
Application
Civil Engineering|Glass and Glazing|Metal Fabrication Work|Metal Forging and Processing|Public Works|Salvage and Material Refinement|Vehicle Assembly|Vehicle Repairs and Maintenance|Waste Collection and Sorting
Coating Type
Palm Coated
Glove Materials
Para-Aramid,Steel Fibre,Nylon
Description
- • Cut resistance: level F / ANSI A7
- • Mediumweight 10g liner made of para-aramid and steel fibre to protect against high cut risks
- • Nitrile palm coating offers optimum dry grip and protect from oil and water
- • Contact heat protection up to 100°C / 212°F for a short period (15 sec max)
- • Designed for easy movement and continuous wear
- • Seamless knit prevents irritation
- • Elasticated wrist provides a secure fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.