Safety Glasses, Black, Blue
- Mfr # BH3359PFT
- Zoro # G922935715
product price:Â
$
56.55
/ea
Key Features
Arm Tip Type
Bayonet
Standards
ANSI/ISEA Z87.1-2020
Eyewear Size
M/L
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3359PFT
- Zoro #
- G922935715
- UPC #
- 810033298066
- Country of Origin
- Taiwan, Province of China
- Arm Tip Type
- Bayonet
- Standards
- ANSI/ISEA Z87.1-2020
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Padding Location
- Nose Bridge, Temples
- Item
- Safety Glasses
- Nose Bridge Material
- TPR
- Lens Color
- Blue
- Lens Material
- Polycarbonate
- For Small Heads Designation
- Not Rated for Small Heads
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Frame Material
- Polycarbonate
- Arm Material
- TPR
- Ultra-Violet Scale Protection Designation
- U6
- Lens Type
- Solid
- Frame Color
- Black
- Frame Type
- Full-Frame
- Lens Coating
- Anti-Fog
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Description
Safety Glasses, Lens Color Blue, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.