Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glomex Satellite Radio Antenna w/Mounting Kit

  • Mfr # RS100

  • Zoro # G010591120


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS100
Zoro #
G010591120
UPC #
8051566305001
Country of Origin
Italy

Description

Satellite Radio Antenna with Mounting Kit RS100 is a very high performance marine satellite radio antenna, rugged, small and very easy to install thanks to the integrated magnetic mount and the supplied 7M 23'coax cable with SMB termination. Using the latest Satellite Radio technology, exceeds the most recent specifications. RS100 is a low-profile antenna is designed for satellite radios. Features: High performance antenna Designed for satellite radios Extended range Low-profile design Supplied with 7M 23' coax cable mounting kit Anti-yellowing materials Corrosion resistant antenna Specifications: Frequency Range: 2320 - 2345 MHz 2.3 GHz Gain Average: 24 dB Impedance: 50 ohm Polarization: LHCP Left Hand Circular Polarization SWR: ≤ 2.0:1 Max Input Power: 5V / 150 mA DC Ground: No Antenna Length: 2'' 50mm Antenna Diameter: 3,7'' 95mm Antenna Weight: 7oz 200 gr Termination: SMB, 23' 7M cable Supplied Accessories: 23' 7M coax cable with SMB connector Reinforced nylon mount

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.