Coffee, Hazelnut, Pod, Caffeinated, Ground, 7.92 oz, 24 PK
Mfr # 60051-052
Zoro # G605310372
product price: $29.19
/pk 24, $1.22/eaKey Features
Net Weight
7.92 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.33 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60051-052
Zoro #
G605310372
UPC #
834259005031
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
7.92 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.33 oz
Beverage Flavor
Hazelnut
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
B-40; B-60; B-70; B-100
Sub-Brand
Gloria Jean's(R)
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Gloria Jean's(R), Beverage Flavor Hazelnut, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.