
3 Bundle Essential Gloves L, Black/Od Green/Tan L Size Only
Mfr # GS-3PKESS-L
Zoro # G222601037
product price: $29.99
/prKey Features
Glove Materials
Synthetic Leather/ Spandex
Length
12 in
Color
Black/Tan/Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-3PKESS-L
Zoro #
G222601037
UPC #
811658033056
Country of Origin
China
Dimensions
Length
12 in
Glove Size
Large
Details
Glove Materials
Synthetic Leather/ Spandex
Color
Black/Tan/Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Description
3 Bundle Essential gloves L,Black/OD Green/Tan
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.