Zoro Homepage

Fingerless Knuckle Protection, Durable, Breathable, Black M

  • Mfr # GS-TACHK200-BK-M

  • Zoro # G922601320


product price: $23.99
/pr

Key Features

Color
Black
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Fingerless Black
Glove Materials
PU Lether/Mesh
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK200-BK-M
Zoro #
G922601320
UPC #
811658030888
Country of Origin
China

Dimensions

Glove Size
Medium
Length
10 in

Details

Color
Black
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Fingerless Black
Glove Materials
PU Lether/Mesh

Description

Reinforced Knuckle Molding to Maximize Protection During Operation Built With Double-Stitch Seams For Durability and Longevity Under Any Condition PU Leather Palm Enhances Friction and Grip Padded Mesh And Rubber Aero Vents On The Back For Faster Heat Dissipation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.