Fingerless Knuckle Protection, Durable, Breathable, Black XL

  • Mfr # GS-TACHK200-BK-XL

  • Zoro # G022601367


product price:  $23.99
/pr

Key Features

Glove Materials
PU Lether/Mesh
Color
Black
Length
10 in
Series
Knuckle Pro Fingerless Black
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK200-BK-XL
Zoro #
G022601367
UPC #
811658030932
Country of Origin
China

Dimensions

Glove Size
X-Large
Length
10 in

Details

Glove Materials
PU Lether/Mesh
Color
Black
Series
Knuckle Pro Fingerless Black
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping

Description

Reinforced Knuckle Molding to Maximize Protection During Operation Built With Double-Stitch Seams For Durability and Longevity Under Any Condition PU Leather Palm Enhances Friction and Grip Padded Mesh And Rubber Aero Vents On The Back For Faster Heat Dissipation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.