
Fingerless Knuckle Protection, Durable, Breathable, Grey X_L
Mfr # GS-TACHK200-GY-XL
Zoro # G122601687
product price:Â $23.99
/prKey Features
Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Color
Grey
Length
10 in
Series
Knuckle Pro Fingerless Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK200-GY-XL
Zoro #
G122601687
UPC #
811658030864
Country of Origin
China
Dimensions
Glove Size
X-Large
Length
10 in
Details
Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Color
Grey
Series
Knuckle Pro Fingerless Grey
Description
Reinforced Knuckle Molding to Maximize Protection During Operation Built With Double-Stitch Seams For Durability and Longevity Under Any Condition PU Leather Palm Enhances Friction and Grip Padded Mesh And Rubber Aero Vents On The Back For Faster Heat Dissipation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.