
Impulse 2.0 Gloves, Suede Palm, Breathable Spandex, L Size
Mfr # GS-MIL438-MOC-L
Zoro # G322601357
product price:Â $32.89
/prKey Features
Glove Materials
Synthetic leather/spandex, neoprene
Leather Grade
Synthetic Leather Palm
Glove Length
11 in
Color
Multi-Cam
Touchscreen Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL438-MOC-L
Zoro #
G322601357
UPC #
811658031557
Country of Origin
China
Dimensions
Glove Length
11 in
Glove Size
Large
Details
Glove Materials
Synthetic leather/spandex, neoprene
Leather Grade
Synthetic Leather Palm
Color
Multi-Cam
Touchscreen Compatible
Yes
Series
Impulse 2.0 Multi-Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.