Impulse 2.0 Gloves, Suede Palm, Breathable Spandex, M Size

  • Mfr # GS-MIL438-MOC-M

  • Zoro # G722601575


product price: $32.89
/pr

Key Features

Touchscreen Compatible
Yes
Glove Materials
Synthetic leather/spandex, neoprene
Leather Grade
Synthetic Leather Palm
Color
Multi-Cam
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MIL438-MOC-M
Zoro #
G722601575
UPC #
811658031540
Country of Origin
China

Dimensions

Glove Size
Medium
Glove Length
11 in

Details

Touchscreen Compatible
Yes
Glove Materials
Synthetic leather/spandex, neoprene
Leather Grade
Synthetic Leather Palm
Color
Multi-Cam
Series
Impulse 2.0 Multi-Cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.