Impulse 2.0 Gloves, Suede Palm, Breathable Spandex, S Size

  • Mfr # GS-MIL438-MOC-S

  • Zoro # G122601052


product price:  $32.89
/pr

Key Features

Glove Length
11 in
Color
Multi-Cam
Touchscreen Compatible
Yes
Leather Grade
Synthetic Leather Palm
Series
Impulse 2.0 Multi-Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MIL438-MOC-S
Zoro #
G122601052
UPC #
811658031533
Country of Origin
China

Dimensions

Glove Length
11 in
Glove Size
Small

Details

Color
Multi-Cam
Touchscreen Compatible
Yes
Leather Grade
Synthetic Leather Palm
Series
Impulse 2.0 Multi-Cam
Glove Materials
Synthetic leather/spandex, neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.