
Knuckle Pro Gloves - Touchscreen, Hard Knuckle Protection, Durable, Black, Large
Mfr # GS-TACHK258-BK-L
Zoro # G122433165
product price: $27.79
/prKey Features
Glove Materials
PU Lether/Mesh
Knuckle Padding Material
Carbon Fiber Kncukle Protection
Glove Length
12 in
Glove Size
Large
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK258-BK-L
Zoro #
G122433165
UPC #
811658030499
Country of Origin
China
Dimensions
Glove Length
12 in
Glove Size
Large
Details
Glove Materials
PU Lether/Mesh
Knuckle Padding Material
Carbon Fiber Kncukle Protection
Color
Black
Series
Knuckle Pro Black
Description
Reinforced Knuckle Molding to Maximize Protection During Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.