
Offical Multi-Cam Fingerless Knuckle Protection, Breathable, Rugged, Mc XL
Mfr # GS-TACHK200-MC-XL
Zoro # G622600814
product price:Â $28.15
/prKey Features
Glove Materials
PU Lether/Mesh
Length
10 in
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Fingerless Multi-Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK200-MC-XL
Zoro #
G622600814
UPC #
811658032028
Country of Origin
China
Dimensions
Glove Size
X-Large
Length
10 in
Details
Glove Materials
PU Lether/Mesh
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Fingerless Multi-Cam
Description
Reinforced Knuckle Molding to Maximize Protection During Operation Built With Double-Stitch Seams For Durability and Longevity Under Any Condition PU Leather Palm Enhances Friction and Grip Padded Mesh And Rubber Aero Vents On The Back For Faster Heat Dissipation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.