
Offical Multi-Cam, Touchscreen, Breathable, Durable, Mc 2XL
Mfr # GS-TACHK258-MC-2XL
Zoro # G322600961
product price: $32.95
/prKey Features
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Multi-Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK258-MC-2XL
Zoro #
G322600961
UPC #
811658031892
Country of Origin
China
Dimensions
Glove Size
XX-Large
Length
11 in
Details
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Multi-Cam
Description
Reinforced Knuckle Molding to Maximize Protection During Operation Multi-Cam
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.