Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offical Multi-Cam, Touchscreen, Breathable, Durable, Mc S

  • Mfr # GS-TACHK258-MC-S

  • Zoro # G822600867


product price: $32.95
/pr

Key Features

Glove Materials
PU Lether/Mesh
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Series
Knuckle Pro Multi-Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK258-MC-S
Zoro #
G822600867
UPC #
811658031854
Country of Origin
China

Dimensions

Glove Size
Small
Length
12 in

Details

Glove Materials
PU Lether/Mesh
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Multi-Cam

Description

Reinforced Knuckle Molding to Maximize Protection During Operation Multi-Cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.