Zoro Homepage

Offical Multi-Cam, Touchscreen, Breathable, Durable, Mc XL

  • Mfr # GS-TACHK258-MC-XL

  • Zoro # G222600955


product price: $34.99
/pr

Key Features

Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Multi-Cam
Length
12 in
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK258-MC-XL
Zoro #
G222600955
UPC #
811658031885
Country of Origin
China

Dimensions

Glove Size
X-Large
Length
12 in

Details

Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Multi-Cam
Color
Multi-Cam
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping

Description

Reinforced Knuckle Molding to Maximize Protection During Operation Multi-Cam

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.