
Shooter Tactical Gloves, Suede Palm, Knuckle Guard, Fingerless Design, L Size
Mfr # GS-SHOT-550-BK-L
Zoro # G722601667
product price:Â $32.79
/prKey Features
Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Grade of Leather
Geniune Suede Leather Palm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GS-SHOT-550-BK-L
Zoro #
G722601667
UPC #
811658031281
Country of Origin
China
Dimensions
Size
Large
Length
12 in
Details
Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Grade of Leather
Geniune Suede Leather Palm
Knuckle Padding Material
Rubber Gell Knuckle Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.