Shooter Tactical Gloves, Suede Palm, Knuckle Guard, Fingerless Design, XXL Size
- Mfr # GS-SHOT-550-BK-2XL
- Zoro # G022601541
product price:Â
$
27.19
/pr
Key Features
Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Knuckle Padding Material
Rubber Gell Knuckle Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-SHOT-550-BK-2XL
- Zoro #
- G022601541
- UPC #
- 811658031304
- Country of Origin
- China
- Color
- Black
- Palm Material
- Leather, Mesh
- Application
- Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
- Knuckle Padding Material
- Rubber Gell Knuckle Protection
- Grade of Leather
- Geniune Suede Leather Palm
Dimensions
- Size
- XX-Large
- Length
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.