Shooter Tactical Gloves, Suede Palm, Knuckle Guard, Fingerless Design, M Size

  • Mfr # GS-SHOT-550-BK-M

  • Zoro # G722601230


product price:  $32.79
/pr

Key Features

Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Knuckle Padding Material
Rubber Gell Knuckle Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-SHOT-550-BK-M
Zoro #
G722601230
UPC #
811658031267
Country of Origin
China

Dimensions

Size
Medium
Length
11 in

Details

Color
Black
Palm Material
Leather, Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Knuckle Padding Material
Rubber Gell Knuckle Protection
Grade of Leather
Geniune Suede Leather Palm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products