Suede Palm, Breathable Spandex, L Size

  • Mfr # GS-MIL438-BK-L

  • Zoro # G922601542


product price: $27.95
/pr

Key Features

Leather Grade
Geniune Suede Leather Palm
Glove Materials
Suede Leather/Spandex
Series
Impulse 2.0 Black
Color
Black
Touchscreen Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MIL438-BK-L
Zoro #
G922601542
UPC #
811658031489
Country of Origin
China

Dimensions

Glove Size
Large
Glove Length
11 in

Details

Leather Grade
Geniune Suede Leather Palm
Glove Materials
Suede Leather/Spandex
Series
Impulse 2.0 Black
Color
Black
Touchscreen Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.