
Suede Palm, Breathable Spandex, M Size
Mfr # GS-MIL438-BK-M
Zoro # G422601707
product price: $27.95
/prKey Features
Color
Black
Touchscreen Compatible
Yes
Glove Length
11 in
Series
Impulse 2.0 Black
Leather Grade
Geniune Suede Leather Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL438-BK-M
Zoro #
G422601707
UPC #
811658031472
Country of Origin
China
Dimensions
Glove Length
11 in
Glove Size
Medium
Details
Color
Black
Touchscreen Compatible
Yes
Series
Impulse 2.0 Black
Leather Grade
Geniune Suede Leather Palm
Glove Materials
Suede Leather/Spandex
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.