
Suede Palm, Breathable Spandex, Touchscreen, Two Way Strech, Green, S
Mfr # GS-MIL437-GR-S
Zoro # G122601168
product price:Â $23.99
/prKey Features
Touchscreen Compatible
Yes
Glove Materials
Synthetic Leather/Mesh
Color
Green
Glove Length
12 in
Leather Grade
Synthetic Leather Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL437-GR-S
Zoro #
G122601168
UPC #
811658035654
Country of Origin
China
Dimensions
Glove Size
Small
Glove Length
12 in
Details
Touchscreen Compatible
Yes
Glove Materials
Synthetic Leather/Mesh
Color
Green
Leather Grade
Synthetic Leather Palm
Series
Impulse Green
Description
Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.