
Suede Palm, Breathable Spandex, Touchscreen, Two Way Strech, Green, XL
Mfr # GS-MIL437-GR-XL
Zoro # G822601703
product price:Â $23.99
/prKey Features
Color
Green
Glove Materials
Synthetic Leather, Mesh
Leather Grade
Palm
Glove Length
12 in
Touchscreen Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-MIL437-GR-XL
Zoro #
G822601703
UPC #
811658035050
Country of Origin
China
Dimensions
Glove Size
X-Large
Glove Length
12 in
Details
Color
Green
Glove Materials
Synthetic Leather, Mesh
Leather Grade
Palm
Touchscreen Compatible
Yes
Series
Impulse Green
Description
Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.