Suede Palm, Breathable Spandex, Touchscreen, Two Way Strech, Tan, 2XL

  • Mfr # GS-MIL437-TN-2XL

  • Zoro # G822600935


product price:  $23.99
/pr

Key Features

Series
Impulse Tan
Touchscreen Compatible
Yes
Color
Tan
Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MIL437-TN-2XL
Zoro #
G822600935
UPC #
811658036392
Country of Origin
China

Dimensions

Glove Size
XX-Large
Glove Length
12 in

Details

Series
Impulse Tan
Touchscreen Compatible
Yes
Color
Tan
Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm

Description

Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.