Suede Palm, Breathable Spandex, Two Way Strech, Black 2XL

  • Mfr # GS-MIL437-BK-2XL

  • Zoro # G822601055


product price:  $23.99
/pr

Key Features

Leather Grade
Synthetic Leather Palm
Glove Materials
Synthetic Leather/Mesh
Color
Black
Touchscreen Compatible
Yes
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MIL437-BK-2XL
Zoro #
G822601055
UPC #
811658037726
Country of Origin
China

Dimensions

Glove Size
XX-Large
Glove Length
12 in

Details

Leather Grade
Synthetic Leather Palm
Glove Materials
Synthetic Leather/Mesh
Color
Black
Touchscreen Compatible
Yes
Series
Impulse Black

Description

Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.