
Suede Palm, Breathable Spandex, Two Way Strech, Black XL
Mfr # GS-MIL437-BK-XL
Zoro # G022600643
product price:Â $23.99
/prKey Features
Touchscreen Compatible
Yes
Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm
Series
Impulse Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL437-BK-XL
Zoro #
G022600643
UPC #
811658037030
Country of Origin
China
Dimensions
Glove Size
X-Large
Glove Length
12 in
Details
Touchscreen Compatible
Yes
Glove Materials
Synthetic Leather/Mesh
Leather Grade
Synthetic Leather Palm
Series
Impulse Black
Color
Black
Description
Intended to Run Tighter For Exceptional Dexterity Throughout (May Need to Size Up)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.