Suede Palm, Breathable Spandex, XXL Size

  • Mfr # GS-MIL438-BK-2XL

  • Zoro # G022600698


product price:  $27.95
/pr

Key Features

Glove Length
12 in
Leather Grade
Geniune Suede Leather Palm
Touchscreen Compatible
Yes
Glove Materials
Suede Leather/Spandex
Series
Impulse 2.0 Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MIL438-BK-2XL
Zoro #
G022600698
UPC #
811658031519
Country of Origin
China

Dimensions

Glove Length
12 in
Glove Size
XX-Large

Details

Leather Grade
Geniune Suede Leather Palm
Touchscreen Compatible
Yes
Glove Materials
Suede Leather/Spandex
Series
Impulse 2.0 Black
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.