The Impulse Versa Black Gloves, Hangtag - S

  • Mfr # GS-MIL439-BK-S

  • Zoro # G422601684


product price: $23.99
/pr

Key Features

Glove Materials
Synthetic leather/spandex, neoprene
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Color
Black
Series
Impulse Versa Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MIL439-BK-S
Zoro #
G422601684
UPC #
811658031649
Country of Origin
China

Dimensions

Glove Size
Small
Length
11 in

Details

Glove Materials
Synthetic leather/spandex, neoprene
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Color
Black
Series
Impulse Versa Black

Description

The Impulse Versa Black Gloves with Hangtag - Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.