The Impulse Versa Green Gloves, Hangtag - 2XL

  • Mfr # GS-MIL439-GR-2XL

  • Zoro # G522601638


product price:  $23.99
/pr

Key Features

Series
Impulse Versa Green
Color
Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Glove Materials
Synthetic leather/spandex, neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MIL439-GR-2XL
Zoro #
G522601638
UPC #
811658031793
Country of Origin
China

Dimensions

Glove Size
XX-Large
Length
12 in

Details

Series
Impulse Versa Green
Color
Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
Synthetic leather/spandex, neoprene

Description

The Impulse Versa Green Gloves with Hangtag - 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.