
The Impulse Versa Green Gloves, Hangtag - S
Mfr # GS-MIL439-GR-S
Zoro # G022601398
product price: $23.99
/prKey Features
Glove Materials
Synthetic leather/spandex, neoprene
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Series
Impulse Versa Green
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL439-GR-S
Zoro #
G022601398
UPC #
811658031748
Country of Origin
China
Dimensions
Glove Size
Small
Length
11 in
Details
Glove Materials
Synthetic leather/spandex, neoprene
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Impulse Versa Green
Color
Green
Description
The Impulse Versa Green Gloves with Hangtag - Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.