
The Impulse Versa Tan Gloves, Hangtag - S
Mfr # GS-MIL439-TN-S
Zoro # G122601199
product price: $23.99
/prKey Features
Color
Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Glove Materials
Synthetic leather/spandex, neoprene
Series
Impulse Versa Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-MIL439-TN-S
Zoro #
G122601199
UPC #
811658031694
Country of Origin
China
Dimensions
Length
11 in
Glove Size
Small
Details
Color
Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
Synthetic leather/spandex, neoprene
Series
Impulse Versa Tan
Description
The Impulse Versa Tan Gloves with Hangtag - Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.