
Touchscreen, Hard Knuckle Protection, Durable, Green M
Mfr # GS-TACHK258-GR-M
Zoro # G622600807
product price: $27.79
/prKey Features
Color
Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
11 in
Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK258-GR-M
Zoro #
G622600807
UPC #
811658030512
Country of Origin
China
Dimensions
Glove Size
Medium
Length
11 in
Details
Color
Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
PU Lether/Mesh
Series
Knuckle Pro Green
Description
Reinforced Knuckle Molding to Maximize Protection During Operation
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.