
Touchscreen, Hard Knuckle Protection, Durable, Green XL
Mfr # GS-TACHK258-GR-XL
Zoro # G622601330
product price: $27.79
/prKey Features
Series
Knuckle Pro Green
Length
12 in
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
PU Lether/Mesh
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK258-GR-XL
Zoro #
G622601330
UPC #
811658030536
Country of Origin
China
Dimensions
Glove Size
X-Large
Length
12 in
Details
Series
Knuckle Pro Green
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Glove Materials
PU Lether/Mesh
Color
Green
Description
Reinforced Knuckle Molding to Maximize Protection During Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.