Zoro Homepage

Touchscreen, Hard Knuckle Protection, Durable, Grey M

  • Mfr # GS-TACHK258-GY-M

  • Zoro # G722600981


product price: $27.79
/pr

Key Features

Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Grey
Color
Grey
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TACHK258-GY-M
Zoro #
G722600981
UPC #
811658030659
Country of Origin
China

Dimensions

Length
12 in
Glove Size
Medium

Details

Glove Materials
PU Lether/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Grey
Color
Grey

Description

Reinforced Knuckle Molding to Maximize Protection During Operation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.