
Touchscreen, Hard Knuckle Protection, Durable, Grey S
Mfr # GS-TACHK258-GY-S
Zoro # G022600858
product price: $27.79
/prKey Features
Glove Materials
PU Lether/Mesh
Color
Grey
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Length
12 in
Series
Knuckle Pro Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TACHK258-GY-S
Zoro #
G022600858
UPC #
811658030604
Country of Origin
China
Dimensions
Glove Size
Small
Length
12 in
Details
Glove Materials
PU Lether/Mesh
Color
Grey
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Knuckle Pro Grey
Description
Reinforced Knuckle Molding to Maximize Protection During Operation
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.