Shop GLOVE STATION
See all product information
Create Account
Touchscreen, Hard Knuckle Protection, Durable, Tan L
- Mfr # GS-TACHK258-TN-L
- Zoro # G422600786
product price:Â
$
25.89
/pr
Key Features
Color
Tan
Glove Materials
PU Lether/Mesh
Length
12 in
Series
Knuckle Pro Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-TACHK258-TN-L
- Zoro #
- G422600786
- UPC #
- 811658030550
- Country of Origin
- China
- Color
- Tan
- Glove Materials
- PU Lether/Mesh
- Series
- Knuckle Pro Tan
- Application
- Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Dimensions
- Glove Size
- Large
- Length
- 12 in
Description
Reinforced Knuckle Molding to Maximize Protection During Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.