
Touchscreen, TPR (Thermal Plastic Rubber), Black, XS
Mfr # GS-TKG126-BK-XS
Zoro # G222600856
product price:Â $25.99
/prKey Features
Glove Size
X-Small
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Color
Black
Series
Impulse Guard Black
Glove Materials
Synthetic leather/ Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TKG126-BK-XS
Zoro #
G222600856
UPC #
811658031960
Country of Origin
China
Dimensions
Glove Size
X-Small
Length
10.5 in
Details
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Color
Black
Series
Impulse Guard Black
Glove Materials
Synthetic leather/ Mesh
Palm Construction
Padded Palm Cushioning
Description
Our High Dexterity Glove Topped With TPR (Thermoplastic Rubber) Impact-Resistant Protection Padded Palm Cushioning Reduces Impact and Provides You Grip Where You Need It Touch-screen Friendly Thumb and Index Fingertips Lightweight Padded Mesh Helps You Stay Dry Built With Double-Stitch Seams For Durability and Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.