
Touchscreen, TPR (Thermal Plastic Rubber), Grey, S
Mfr # GS-TKG126-GY-S
Zoro # G722601315
product price: $25.99
/prKey Features
Palm Construction
Padded Palm Cushioning
Glove Materials
Synthetic Leather/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Impulse Guard Grey
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TKG126-GY-S
Zoro #
G722601315
UPC #
811658033438
Country of Origin
China
Dimensions
Glove Size
Small
Length
11 in
Details
Palm Construction
Padded Palm Cushioning
Glove Materials
Synthetic Leather/Mesh
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Series
Impulse Guard Grey
Color
Grey
Description
Our High Dexterity Glove Topped With TPR (Thermoplastic Rubber) Impact-Resistant Protection Padded Palm Cushioning Reduces Impact and Provides You Grip Where You Need It Touch-screen Friendly Thumb and Index Fingertips Lightweight Padded Mesh Helps You Stay Dry Built With Double-Stitch Seams For Durability and Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.