Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchscreen, TPR (Thermal Plastic Rubber), Tan, L

  • Mfr # GS-TKG126-TN-L

  • Zoro # G122600994


product price: $25.99
/pr

Key Features

Glove Materials
Synthetic Leather/Mesh
Palm Construction
Padded Palm Cushioning
Color
Tan
Length
12 in
Series
Impulse Guard Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-TKG126-TN-L
Zoro #
G122600994
UPC #
811658033278
Country of Origin
China

Dimensions

Glove Size
Large
Length
12 in

Details

Glove Materials
Synthetic Leather/Mesh
Palm Construction
Padded Palm Cushioning
Color
Tan
Series
Impulse Guard Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping

Description

Our High Dexterity Glove Topped With TPR (Thermoplastic Rubber) Impact-Resistant Protection Padded Palm Cushioning Reduces Impact and Provides You Grip Where You Need It Touch-screen Friendly Thumb and Index Fingertips Lightweight Padded Mesh Helps You Stay Dry Built With Double-Stitch Seams For Durability and Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.