
Touchscreen, TPR (Thermal Plastic Rubber), Tan, XXL
Mfr # GS-TKG126-TN-2XL
Zoro # G622601194
product price:Â $25.99
/prKey Features
Glove Materials
Synthetic Leather/Mesh
Color
Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Palm Construction
Padded Palm Cushioning
Series
Impulse Guard Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-TKG126-TN-2XL
Zoro #
G622601194
UPC #
811658034466
Country of Origin
China
Dimensions
Glove Size
XX-Large
Length
12 in
Details
Glove Materials
Synthetic Leather/Mesh
Color
Tan
Application
Heavy/Light Construction, Auto Repair, Manufacturing, Fabrication, Landscaping
Palm Construction
Padded Palm Cushioning
Series
Impulse Guard Tan
Description
Our High Dexterity Glove Topped With TPR (Thermoplastic Rubber) Impact-Resistant Protection Padded Palm Cushioning Reduces Impact and Provides You Grip Where You Need It Touch-screen Friendly Thumb and Index Fingertips Lightweight Padded Mesh Helps You Stay Dry Built With Double-Stitch Seams For Durability and Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.