Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear

  • Mfr # IVPF46100

  • Zoro # G3277190


product price:  $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Vinyl
Palm Thickness
4 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVPF46100
Zoro #
G3277190
UPC #
697383401830
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
L

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

GlovePlus 40181 Powder-Free Disposable Gloves, Vinyl, Beaded Cuff, Smooth. These 4-mil gloves are made from component materials that comply with FDA regulations for food contact—which makes them the right choice for food processing and food handling—and they are California Prop. 65 compliant. It’s less elastic than nitrile and latex, giving it a looser fit and a smooth, comfortable feel. It helps eliminate allergic reactions to latex protein. The gloves are also powder free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.