Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black

  • Mfr # GPNB48100

  • Zoro # G3274594


product price:  $14.15
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPNB48100
Zoro #
G3274594
UPC #
697383935571
Country of Origin
Thailand

Dimensions

Palm Thickness
5 mil
Size
XL
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile

Description

GlovePlus 93535 Powder-Free Disposable Gloves, Nitrile, Black, Textured. These premium, industrial-grade nitrile gloves are the perfect combination of strength, dexterity, and comfort. They’re more than 50% thicker than standard nitrile gloves. Nitrile has three times the puncture resistance of latex, and at 5 mil thick in the palm with 6-mil fingertips, they hold up when working with tools and machinery. They offer excellent protection against a long list of common and specialty chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.