Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gloveplus Disposable Gloves, 5.00 mil Palm, Nitrile, S, 100 PK, Black GPNB42100BX

Disposable Gloves, 5.00 mil Palm, Nitrile, S, 100 PK, Black (Discontinued)

  • Mfr # GPNB42100BX
  • Zoro # G0539283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB42100BX
Zoro #
G0539283
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
5.00 mil
Glove Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

Industrial Gloves,Nitrile,Black,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.