Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, 500 PK, Blue
Mfr # GPLHD88100
Zoro # G712884896
product price:Â
$
257.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Latex
Palm Thickness
13 mil
Cuff Style
Extended
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPLHD88100
- Zoro #
- G712884896
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 13 mil
- Length
- 11.6 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Latex
- Cuff Style
- Extended
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Standards
- Meets AQL 1.5 Standard
- Series
- GPLHD
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Ambidextrous
Description
Gloveworks by AMMEX Latex Exam Gloves feature an extended cuff-longer than a standard glove-to offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. These extra-thick, unique blue color latex gloves feature a textured grip for no slippage when working on heavy-duty jobs.
- Medical grade protection with the comfort of latex for heavy-duty jobs.
- Gloves are extended cuff.
- Theses latex exam gloves are blue in the color which is unique for latex.
- Gloves have textured grip which means no slippage.