Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Blue
Mfr # IVBPF46100
Zoro # G012884800
product price:Â
$
64.79
/pk 1000, $0.06/ea
Key Features
Color
Blue
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVBPF46100
- Zoro #
- G012884800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
- Palm Thickness
- 3 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- IVBPF
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Features
- Ambidextrous
Description
If you've been searching for an all-around disposable glove that's dependable and economical, with good fit, comfort, tactile sensitivity, and resistance to cleaning solutions, it's here: GloveWorks by AMMEX Industrial Vinyl Gloves. A low-cost solution for tasks requiring frequent glove changes. They provide safety and hygiene for lighter applications. Easy on and off with a looser, polymer-coated fit.
- Economical for tasks requiring frequent glove changes.
- Great for lighter applications.
- Looser fit.
- Polymer coated for donning easy on and off.