Disposable Gloves, Industrial Grade, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black

  • Mfr # GPNB49100

  • Zoro # G712884834


product price:  $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPNB49100
Zoro #
G712884834
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL
Palm Thickness
5 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standard
Series
GPNB
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Features
Black Gloves-- Color conceals dirt and grime.
Silicone-Free
Silicone Free
Disposable Glove Grade
Industrial

Description

The Gloveworks by AMMEX Industrial Nitrile Glove will get as down and dirty as you need. It's the disposable glove that won't quit on you. This premium industrial-grade glove is the perfect combination of strength, dexterity, and comfort. Nitrile has three times the puncture resistance of latex so the glove holds up when working with tools and machinery. This glove offers excellent protection against a long list of common and specialty chemicals and is nearly as elastic as latex, so it conforms to your hand to deliver comfort, a great fit, and a high level of tactile sensitivity. A polymer coating makes it easy to put on the glove as well as to take it off, and since it's powder-free, there's no residue to damage a perfect finish or an adhesive bond. They are also suitable for countless uses around the house, from cleaning to painting to repairs. For the pro who takes on the toughest jobs, it is a perfect fit.


  • For painting, plumbing, industrial and other applications.
  • Powder-free glove is great where residue is an issue.
  • Latex-free to reduce risks of allergic reactions.
  • Comfortable fit with a high level of tactile sensitivity.
  • Texturing increases dexterity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.