Disposable Gloves, Exam Graede, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black

  • Mfr # GWBEN49100

  • Zoro # G412884813


product price:  $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Size
XX-Large
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded CUff
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GWBEN49100
Zoro #
G412884813
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XX-Large
Palm Thickness
6 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded CUff
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Standards
ASTM D6978 Standard Tested to Resist Permeation Against Fentanyl for Up to 240 Minutes; Meets AQL 1.5 Standard
Series
GWBEN
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Texture Location
Fingertips
Features
Ambidextrous

Description

Extensive testing ensures they are suited for medical, dental, laboratory, biotech, veterinary and home healthcare needs, as well as public safety, security, and tattoo parlor uses. Made from premium nitrile, these exam gloves provide comfort that rivals latex-but they will not aggravate latex allergies-and offer excellent fit, feel and tactile sensitivity.


  • Protect against chemicals, contaminants and bloodborne pathogens.
  • Exam grade nitrile gloves for non-surgical medical use.
  • Textured fingertips and a micro-roughened surface enhance grip.
  • Latex-free to reduce risks of allergic reactions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.