This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Orange GWON49100

This item is Discontinued.

Gloveworks By Ammex

Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Orange (Discontinued)

Mfr # GWON49100
Zoro # G912884788
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GWON49100
Zoro #
G912884788
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XX-Large
Palm Thickness
8 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Beaded Cuff
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
Series
GWON
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Standards
Meets ISO 9001:2015 QMS Audit Standard
Features
Ambidextrous

Description

Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.


  • Managing tough jobs with premium Raised Diamond Texture (RDT) for a superior grip.
  • Increased airflow reduces sweating.
  • Gloves have liquid channeling grip.
  • Gloves have a coated surface which reduces snags.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.