
Disposable Gloves, Exam Grade, 8 mil Palm, Nitrile, Powder-Free, M, 500 PK, Blue
Mfr # GPNHD64100
Zoro # G312884807
product price:Â $134.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Extended
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GPNHD64100
Zoro #
G312884807
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
8 mil
Length
11.6 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Extended
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 10993-10
Series
GPNHD
Texture
Textured
Acceptable Quality Level (AQL)
1.5
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Description
Gloveworks Blue Exam Nitrile Gloves feature an extended cuff which are longer than a standard glove to offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. They are more than twice as thick as standard nitrile gloves for heavy-duty jobs.
- Medical grade protection.
- Extended cuff provides forearm protection.
- Thick for heavy-duty jobs.
- Powder-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.